Shop All Strain Relief Connector
Raychem
TXR41AB90-1206BI-CS2259
Mfr # TXR41AB90-1206BI-CS2259
Zoro # G400962004
product price: $230.99
/ea
Sold in multiples of 25 for $5,774.75
Free Shipping & Returns
$5,774.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backshell Material Aluminum Alloy
- Adapter Underplating Material Electroless Nickel
- Sealable Yes
- Adapter Angle 90
- Connector & Contact Terminates To Wire & Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR41AB90-1206BI-CS2259
- Zoro # G400962004
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | 4.5 “ 8.7 mm[.18 “ .34 in] |
Details
Backshell Material | Aluminum Alloy |
Adapter Underplating Material | Electroless Nickel |
Sealable | Yes |
Adapter Angle | 90 |
Connector & Contact Terminates To | Wire & Cable |
Adapter Plating Material | Cadmium |
Connector System | Cable-to-Cable |
Series | Raychem TXR |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB4BL7341)
- KH INDUSTRIES Pendant Station, 4, Push Button, NO, NC (CPH04-B1C-000A)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) w/Brackets, Length, 5Ft (HCT25247K)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 12 AWG, 500 ft, Brown, PVC Insulation (411040507)
- HUBBELL WIRING DEVICE-KELLEMS Underground Cord Connector, 1/2 in., Gray (UFC0001)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG9, Straight, Gray (SECP9GA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Orchid (SHC1042)
- REMKE Cord Grip, PG21 Thread, .625-.750 (RPG-21312)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Brown (SHC1024)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, 1-11/16" L (SEC505GALN)
- REMKE Cord Grip, Nylon, 90 deg., 1/2", .562-.625 (RSP-9110)
- Raychem Cord Grips