Shop All Strain Relief Connector
Raychem
TXR41AB90-1206BI-CS2259
Mfr # 703855S001
Zoro # G100960867
product price: $247.99
/ea
Sold in multiples of 25 for $6,199.75
Free Shipping & Returns
$6,199.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum Alloy
- Cable Diameter Range .18 “ .34 in
- Adapter Angle 90
- Adapter Plating Material Cadmium Plating over Electroless Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 703855S001
- Zoro # G100960867
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | .18 “ .34 in |
Details
Material | Aluminum Alloy |
Adapter Angle | 90 |
Adapter Plating Material | Cadmium Plating over Electroless Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Stainless Steel Cable Ties- 27" x 10 Pieces (CT-ED-SS-27-10)
- CANTEX Elbow, 45 Degree, 1 In Conduit, PVC, Standards: UL (5133765)
- MURR ELEKTRONIK M12 male 0° / RJ45 male 0° shielded Ethernet, TPE 2x2x24AWG SF/UTP CAT5e bu UL/CSA, CM 20m (7700-44711-S4U2000)
- QUICKCABLE 4 AWG Non-Insulated Ring Terminal 3/8" Stud (4904-525-001F)
- ABB Cable Connector, 3/4 In, Straight (TCF075-88AL)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Ylw (NHC1037ZP)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/4 in. (UFC0003)
- REMKE Cord Grip, Alum, 1/4" NPT, .250-.312 (RSR-0005)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-1207)
- REMKE Cord Grip, Steel, 3/8" NPT, .375-.438 (RSRS-007)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in., 90 deg, Wht (NHC1011)
- Raychem Strain Relief Connector