Shop All Strain Relief Connector
Raychem
TXR41AB90-1206AI
Mfr # 930781-000
Zoro # G100961093
product price: $229.99
/ea
Sold in multiples of 25 for $5,749.75
Free Shipping & Returns
$5,749.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Cable Entry Diameter .01 “ .38 in
- TE Adapter Code 41
- Style Tinel-Lock Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 930781-000
- Zoro # G100961093
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .01 “ .38 in |
Cable Diameter Range | .188 “ .3 in |
Adapter Entry Size | 6 |
Connector Shell Size | 12, 13 |
Details
Material | Aluminum |
Color | Olive Drab |
TE Adapter Code | 41 |
Style | Tinel-Lock Adapter |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Connector General Specification Number | MIL-DTL-38999 Series II/Class T, MIL-DTL-38999 Series I/Class E,P,T, MIL-DTL-38999 Series II/Class E,P,T, MIL-DTL-38999 Series II/Class E,T, MIL-DTL-38999 Series I/Class E,T, MIL-DTL-38999 Series I |
Operating Temperature Range | -65 “ 175 °C |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Adapter Angle | 90 |
Salt Spray Resistance | 500 Hr |
Termination Device Included | TR06AI |
Connector Detail Specification Number | MS27479, MS27468, MS24266, MS27652, MS27484, MS27474, MS27481, MS27472, MS27661, MS27665, MS27656, MS27480, MS27473, MS27497, MS27653, MS27467 |
Overbraid Termination | Tinel-Lock Ring |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Elbow, 90 Degree, 1-1/4 In., PVC, 13 In. L (5121056)
- GROTE Weather Pack Terminals, 12-10Gauge, PK10 (84-2050)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BW133)
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Industrial Grade, Locking Toggle Switches, General Purpose AC, Three Way, 20A 120/277V AC, Back and Side Wired Key Guide (HBL1223LI)
- RACO Cord Connector, Silver, 1-21/32"L, Aluminum (4802-5)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1062)
- RACO Liquid Tight Connector, 1/2in., Silver, Length: 1-11/32" (2462)
- REMKE Cord Grip, Alum, 3/4" NPT, .500-.562 (RSR-2309)
- ABB Cable Connector, 3/4 In, Straight (TCF075-54AL)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1 In, Straight, Black (SEC100BA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Yellow (SHC1037CR)
- Raychem Strain Relief Connector