Shop All Strain Relief Connector
Raychem
TXR41AB90-1204BI
Mfr # TXR41AB90-1204BI
Zoro # G700962094
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive Drab
- Salt Spray Resistance 500 Hr
- Operating Temperature Range -65 “ 175 °C[-85 “ 347 °F]
- Overbraid Termination Tinel-Lock Ring
- Cable Diameter Range 3.2 “ 5.1 mm[.125 “ .2 in]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR41AB90-1204BI
- Zoro # G700962094
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | 3.2 “ 5.1 mm[.125 “ .2 in] |
Adapter Entry Size | 4 |
Cable Entry Diameter | .2 “ 6.4 mm[.01 “ .25 in] |
Connector Shell Size | 12,13 |
Details
Color | Olive Drab |
Salt Spray Resistance | 500 Hr |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Overbraid Termination | Tinel-Lock Ring |
Adapter Angle | 90 |
Backshell Material | Aluminum |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Connector General Specification Number | MIL-DTL-38999 Series I,MIL-DTL-38999 Series I/Class E,P,T,MIL-DTL-38999 Series I/Class E,T,MIL-DTL-38999 Series II/Class E,P,T,MIL-DTL-38999 Series II/Class E,T,MIL-DTL-38999 Series II/Class T |
Series | Raychem TXR |
TE Adapter Code | 41 |
Connector Detail Specification Number | MS24266, MS27467, MS27468, MS27472, MS27473, MS27474, MS27479, MS27480, MS27481, MS27484, MS27497, MS27652, MS27653, MS27656, MS27661, MS27665 |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Termination Device Included | TR04BI |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 400A, Fast-Acting, 150V AC, Bolt-On (FWA-400B)
- IDEAL Splice Kits, 8 to 2 AWG, 221F, Blk, 600V (46-405)
- VITEK Twist Connector, F Connection, PK10 (VT-F-TWST10)
- SIEMENS Lamp Module w/Bulb, Green, LED, Plastic (3SU1401-1BF40-1AA0)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, Spiral, Gray (HJ1042G)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Blue (SHC1035CR)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 2.188-2.312 (RSR-737)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200150)
- L.H. DOTTIE L.H. Dottie 1'' Steel Strain Relief Connector (Gray Grommet), 5PK (SR100C950)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Blk (4972NM)
- RACO Liquidtight Connectr, 90 deg., 2-1/2", Stl (3430)
- Raychem Strain Relief Connector