Shop All Strain Relief Connector
Raychem
TXR41AB90-1204BI
Mfr # CF5457-000
Zoro # G300961060
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Connector Detail Specification Number MS27656, MS27661, MS27468, MS27473, MS27652, MS27467, MS27480, MS27481, MS27497, MS27484, MS27479, MS27653, MS27472, MS27665, MS24266, MS27474
- Salt Spray Resistance 500 Hr
- Pluggable I/O Accessory Type Tinel-Lock Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # CF5457-000
- Zoro # G300961060
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 4 |
Cable Diameter Range | .125 “ .2 in |
Connector Shell Size | 12, 13 |
Cable Entry Diameter | .01 “ .25 in |
Details
Material | Aluminum |
Color | Olive Drab |
Connector Detail Specification Number | MS27656, MS27661, MS27468, MS27473, MS27652, MS27467, MS27480, MS27481, MS27497, MS27484, MS27479, MS27653, MS27472, MS27665, MS24266, MS27474 |
Salt Spray Resistance | 500 Hr |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Adapter Angle | 90 |
Overbraid Termination | Tinel-Lock Ring |
Style | Tinel-Lock Adapter |
Termination Device Included | TR04BI |
Operating Temperature Range | -65 “ 175 °C |
TE Adapter Code | 41 |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Connector General Specification Number | MIL-DTL-38999 Series I, MIL-DTL-38999 Series I/Class E,T, MIL-DTL-38999 Series II/Class T, MIL-DTL-38999 Series II/Class E,P,T, MIL-DTL-38999 Series II/Class E,T, MIL-DTL-38999 Series I/Class E,P,T |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Conduit Body Cover, 2 in., Screw In (30UG86)
- PANDUIT Ferrule, Blue Sleeve, 4/0 AWG - 250 kcmi (FSD91-27-Q)
- CANTEX ELBOW PVC 90D SCH 80 2"" (5121058U)
- CALCONDUIT Nipple, 2-1/2 in. x CL, GRC (876697)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/2 in., Gray (HS1001G)
- REMKE Cord Grip, PG29 Thread, .500-.562 (RPG-29309)
- ABB Cable Connector, 1 In, Straight (TCF100-78AL)
- REMKE Cord Grip, Alum, 3/8" NPT, .312-.375 (RSR-006)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1061)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Slv (4960AL)
- RACO Cord Connector, 2-3/64" L, 3/4" Conduit (4803-2)
- Raychem Strain Relief Connector