Shop All Strain Relief Connector
Raychem
TXR41AB45-1612AI
Mfr # 352729-000
Zoro # G200958993
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Overbraid Termination Tinel-Lock Ring
- Style Tinel-Lock Adapter
- Operating Temperature Range -65 “ 175 °C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 352729-000
- Zoro # G200958993
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 12 |
Cable Entry Diameter | .01 “ .75 in |
Connector Shell Size | 17, 16 |
Cable Diameter Range | .375 “ .6 in |
Details
Material | Aluminum |
Color | Olive Drab |
Overbraid Termination | Tinel-Lock Ring |
Style | Tinel-Lock Adapter |
Operating Temperature Range | -65 “ 175 °C |
TE Adapter Code | 41 |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Salt Spray Resistance | 500 Hr |
Termination Device Included | TR12AI |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Connector General Specification Number | MIL-DTL-38999 Series I/Class E,P,T, MIL-DTL-38999 Series II/Class E,P,T, MIL-DTL-38999 Series II/Class T, MIL-DTL-38999 Series I/Class E,T, MIL-DTL-38999 Series II/Class E,T, MIL-DTL-38999 Series I |
Adapter Angle | 45 |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Connector Detail Specification Number | MS24266, MS27467, MS27472, MS27473, MS27656, MS27484, MS27653, MS27661, MS27665, MS27479, MS27481, MS27497, MS27652, MS27474, MS27468, MS27480 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON Butt Splice Connector, 16-14 AWG, PK100 (2B-14)
- SQUARE D Mounting Channel, 16 in L, Standard (9080GH116)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thick Series 100A, 2 Pole, 120/240V AC (UBIZ2100-B)
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 3P 90A (C25GNF390B)
- RACO Liquid Tight Connector, 1/2in. (3702-5)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., 90 deg, Pink (NHC1044)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (50ST31505)
- RACO Cord Connector, 2-9/16" L, 1/2" Conduit (3745-1)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2 in., Straight, White (SHC1071)
- APPLETON ELECTRIC Cable Connector, 3/4 In, Straight, Silver (TMC2075075NB)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Slv (4972AL)
- Raychem Strain Relief Connector