Shop All Strain Relief Connector
Raychem
TXR41AB45-1006BI
Mfr # TXR41AB45-1006BI
Zoro # G800963052
Sold in multiples of 25 for $4,974.75
Free Shipping & Returns
$4,974.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Termination Device Included TR06BI
- Adapter Entry Size 6
- Pluggable I/O Accessory Type Tinel-Lock Adapter
- Backshell Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # TXR41AB45-1006BI
- Zoro # G800963052
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 6 |
Cable Diameter Range | 4.8 “ 7.6 mm[.188 “ .3 in] |
Cable Entry Diameter | .2 “ 9.5 mm[.01 “ .38 in] |
Connector Shell Size | 10,11 |
Details
Color | Olive Drab |
Termination Device Included | TR06BI |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Backshell Material | Aluminum |
Connector Detail Specification Number | MS24266, MS27467, MS27468, MS27472, MS27473, MS27474, MS27479, MS27480, MS27481, MS27484, MS27497, MS27652, MS27653, MS27656, MS27661, MS27665 |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Salt Spray Resistance | 500 Hr |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
TE Adapter Code | 41 |
Adapter Angle | 45 |
Connector General Specification Number | MIL-DTL-38999 Series I,MIL-DTL-38999 Series I/Class E,P,T,MIL-DTL-38999 Series I/Class E,T,MIL-DTL-38999 Series II/Class E,P,T,MIL-DTL-38999 Series II/Class E,T,MIL-DTL-38999 Series II/Class T |
Overbraid Termination | Tinel-Lock Ring |
Series | Raychem TXR |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BEST CONNECTION 1 10A Alligator Clips W/Vinyl Boots R/B 2Sets (220-1H)
- ERICSON PLUG NEMA 6-20, PERMA-TITE EXTREME GRADE (1516-PW6P-BLK)
- TAYMAC Rigid C Assembly, Stamped Steel, 3" (RLC300)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 72 A, Reversing: No (XTCE072D00B)
- REMKE Cord Grip, Alum, 1" NPT, .688-.812, Size 4 (RSR-313)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Black (SHC1010CR)
- REMKE Cord Grip, Alum, 90 deg., 1-1/2", 1.00-1.125 (RSR-9518)
- REMKE Cord Grip, Alum, 90 deg., 1-1/2", .875-1.00 (RSR-9516)
- REMKE Cord Grip, Nylon, 90 deg., 1/2", .188-.250 (RSP-9104)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1059)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in, 90 deg, Blue (NHC1012)
- Raychem Strain Relief Connector