Shop All Strain Relief Connector
Raychem
TXR41AB00-2416BI
Mfr # 748829-000
Zoro # G600959637
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- TE Adapter Code 41
- Connector General Specification Number MIL-DTL-38999 Series II/Class E,P,T, MIL-DTL-38999 Series II/Class E,T, MIL-DTL-38999 Series I/Class E,T, MIL-DTL-38999 Series I, MIL-DTL-38999 Series I/Class E,P,T, MIL-DTL-38999 Series II/Class T
- Connector Shell Size 24, 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 748829-000
- Zoro # G600959637
- Country of Origin Switzerland
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 24, 25 |
Cable Diameter Range | .5 “ .8 in |
Adapter Entry Size | 16 |
Cable Entry Diameter | .01 “ 1 in |
Details
Material | Aluminum |
Color | Olive Drab |
TE Adapter Code | 41 |
Connector General Specification Number | MIL-DTL-38999 Series II/Class E,P,T, MIL-DTL-38999 Series II/Class E,T, MIL-DTL-38999 Series I/Class E,T, MIL-DTL-38999 Series I, MIL-DTL-38999 Series I/Class E,P,T, MIL-DTL-38999 Series II/Class T |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Operating Temperature Range | -65 “ 175 °C |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Salt Spray Resistance | 500 Hr |
Termination Device Included | TR16BI |
Style | Tinel-Lock Adapter |
Connector Detail Specification Number | MS27474, MS27467, MS27472, MS24266, MS27468, MS27653, MS27661, MS27484, MS27473, MS27656, MS27479, MS27480, MS27481, MS27652, MS27665, MS27497 |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Overbraid Termination | Tinel-Lock Ring |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 90A, 2 Pole, 120/240V AC (QO290VH)
- EATON Cutler-Hammer Auxiliary Contacts, 1NO-1NC, Size00-2 (C320KGS3)
- ELECTRIDUCT The Goliath Drop Over Cable Protector (DO-ED-XL-BK)
- NVENT HOFFMAN Flat and Dome Screw Cover, Contoured, Type 4, 3.50x4.00x3.75, Gray, St (A445DSC)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Straight, Silver (2016A2F0505)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Brown (SHC1036)
- REMKE Cord Grip, Nylon, 90 deg., 1/2", .250-.312 (RSP-9105)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1023ZP)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/4 in., Straight, Gray (SHC1003CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in., 90 deg (NHC1052)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in., 90 deg (NHC1053)
- Raychem Strain Relief Connector