Shop All Strain Relief Connector
Raychem
TXR41AB00-2416AI
Mfr # TXR41AB00-2416AI
Zoro # G300963088
product price: $121.99
/ea
Sold in multiples of 37 for $4,513.63
Free Shipping & Returns
$4,513.63
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive Drab
- Operating Temperature Range -65 “ 175 °C[-85 “ 347 °F]
- Connector General Specification Number MIL-DTL-38999 Series I,MIL-DTL-38999 Series I/Class E,P,T,MIL-DTL-38999 Series I/Class E,T,MIL-DTL-38999 Series II/Class E,P,T,MIL-DTL-38999 Series II/Class E,T,MIL-DTL-38999 Series II/Class T
- Overbraid Termination Tinel-Lock Ring
- Adapter Angle Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR41AB00-2416AI
- Zoro # G300963088
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | 12.7 “ 20.3 mm[.5 “ .8 in] |
Adapter Entry Size | 16 |
Connector Shell Size | 24,25 |
Cable Entry Diameter | .2 “ 25.4 mm[.01 “ 1 in] |
Details
Color | Olive Drab |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Connector General Specification Number | MIL-DTL-38999 Series I,MIL-DTL-38999 Series I/Class E,P,T,MIL-DTL-38999 Series I/Class E,T,MIL-DTL-38999 Series II/Class E,P,T,MIL-DTL-38999 Series II/Class E,T,MIL-DTL-38999 Series II/Class T |
Overbraid Termination | Tinel-Lock Ring |
Adapter Angle | Straight |
Backshell Material | Aluminum |
TE Adapter Code | 41 |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Series | Raychem TXR |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Termination Device Included | TR16AI |
Connector Detail Specification Number | MS24266, MS27467, MS27468, MS27472, MS27473, MS27474, MS27479, MS27480, MS27481, MS27484, MS27497, MS27652, MS27653, MS27656, MS27661, MS27665 |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Salt Spray Resistance | 500 Hr |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Octal, 11 Pin, 3PDT (8501KPR13V20)
- LEVITON COAXIAL CONNECTORS BU EZ-RJ45 ADVANCED CRIMP TOOL (40989-ACT)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 30 in W, 8 in D, NEMA 12; 13, Hinged (N12363008)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 3 Point (A=16to30), Zinc (AL2BCCW)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .562-.625 (RSR-9110)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG9, Straight, Black (SECP9BA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Org (NHC1020CR)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812 (RSR-213)
- RACO Cord Connector, Silver, 3-3/4" L, Iron (3796-0)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1076)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (40A2F1255)
- Raychem Strain Relief Connector