Shop All Strain Relief Connector
Raychem
TXR41AB00-2412AI
Mfr # TXR41AB00-2412AI
Zoro # G700962988
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Adapter Plating Material Cadmium (AMS-QQ-P-416, Type II, Class 3)
- Termination Device Included TR12AI
- Adapter Angle Straight
- Termination Device Type Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR41AB00-2412AI
- Zoro # G700962988
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .2 “ 19.1 mm[.01 “ .75 in] |
Connector Shell Size | 24,25 |
Cable Diameter Range | 9.5 “ 15.2 mm[.375 “ .6 in] |
Adapter Entry Size | 12 |
Details
Color | Olive Drab |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Termination Device Included | TR12AI |
Adapter Angle | Straight |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Connector General Specification Number | MIL-DTL-38999 Series I,MIL-DTL-38999 Series I/Class E,P,T,MIL-DTL-38999 Series I/Class E,T,MIL-DTL-38999 Series II/Class E,P,T,MIL-DTL-38999 Series II/Class E,T,MIL-DTL-38999 Series II/Class T |
Backshell Material | Aluminum |
Series | Raychem TXR |
Connector Detail Specification Number | MS24266, MS27467, MS27468, MS27472, MS27473, MS27474, MS27479, MS27480, MS27481, MS27484, MS27497, MS27652, MS27653, MS27656, MS27661, MS27665 |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Salt Spray Resistance | 500 Hr |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Overbraid Termination | Tinel-Lock Ring |
TE Adapter Code | 41 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compress Conct, 350 kcmil (24C413)
- VALTERRA 50A EXTENSION CORD, 50FT, BULK (A10-5050E)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 25 AWG, 5.0 lb, 4961' Length, 0.0199" Diameter, Red (25HNS)
- ELECTRIDUCT Electriduct Releasable Cable Ties (CT-ED-REUSABLE-08-50-100-BK)
- RACO Liquidtight Conn, 90, 1/2", Insl Dc Zinc (3542DC)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 1/2" (3562-3)
- HUBBELL WIRING DEVICE-KELLEMS Low Profile Cord Connector Locknuts, Nylon, NPT, 1/2" Thread Size, Black, Liquid Tight (31622003L)
- RACO Cord Connector, 2-1/32" L, 1/2" Conduit (4702-6)
- REMKE Cord Grip, Nylon, 3/4", .438-.500 (RSP-208)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, 90 deg, Blue (NHC1023)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Slv (4971AL)
- Raychem Strain Relief Connector