Shop All Strain Relief Connector
Raychem
TXR41AB00-2214AI
Mfr # TXR41AB00-2214AI
Zoro # G300963200
product price: $105.99
/ea
Sold in multiples of 50 for $5,299.50
Free Shipping & Returns
$5,299.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive Drab
- Operating Temperature Range -65 “ 175 °C[-85 “ 347 °F]
- Termination Device Included TR14AI
- Connector General Specification Number MIL-DTL-38999 Series I,MIL-DTL-38999 Series I/Class E,P,T,MIL-DTL-38999 Series I/Class E,T,MIL-DTL-38999 Series II/Class E,P,T,MIL-DTL-38999 Series II/Class E,T,MIL-DTL-38999 Series II/Class T
- Backshell Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR41AB00-2214AI
- Zoro # G300963200
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | 11.1 “ 17.8 mm[.438 “ .7 in] |
Cable Entry Diameter | .2 “ 22.2 mm[.01 “ .88 in] |
Adapter Entry Size | 14 |
Connector Shell Size | 22,23 |
Details
Color | Olive Drab |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Termination Device Included | TR14AI |
Connector General Specification Number | MIL-DTL-38999 Series I,MIL-DTL-38999 Series I/Class E,P,T,MIL-DTL-38999 Series I/Class E,T,MIL-DTL-38999 Series II/Class E,P,T,MIL-DTL-38999 Series II/Class E,T,MIL-DTL-38999 Series II/Class T |
Backshell Material | Aluminum |
Connector Detail Specification Number | MS24266, MS27467, MS27468, MS27472, MS27473, MS27474, MS27479, MS27480, MS27481, MS27484, MS27497, MS27652, MS27653, MS27656, MS27661, MS27665 |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
TE Adapter Code | 41 |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Series | Raychem TXR |
Overbraid Termination | Tinel-Lock Ring |
Salt Spray Resistance | 500 Hr |
Adapter Angle | Straight |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Starter Enclosure, Plastic, NEMA 12, 25A (6FZJ3)
- SIEMENS Manual Motor Starter, 1 NEMA Rating, 1 Poles (SMFFG1)
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 120V AC Contact Rating (BZ-2RW863-A2)
- KABELSCHLEPP Varitrak(R), Open, Nylon, Width 180mm, 1 Ft (MK0950.141.RD.200-1v1)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2 in., Straight, White (SHC1071)
- RACO Cord Connector, Silver, 1-51/64" L, Steel (3704-2)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250 (RSR-104)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .17-.45", 20MM, Black (SECM20B)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Grips 091041008 (091041008)
- L.H. DOTTIE L.H. Dottie 1'' Steel Strain Relief Connector (Black Grommet), 5PK (SR100C1050)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-1207)
- Raychem Cord Grips