Shop All Strain Relief Connector
Raychem
TXR41AB00-2207AI
Mfr # 873533-000
Zoro # G400960260
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Style Tinel-Lock Adapter
- Connector Shell Size 22, 23
- Termination Device Type Tinel-Lock Ring, Side-Entry Tinel-Lock Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 873533-000
- Zoro # G400960260
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 22, 23 |
Cable Diameter Range | .219 “ .35 in |
Adapter Entry Size | 7 |
Cable Entry Diameter | .01 “ .44 in |
Details
Material | Aluminum |
Color | Olive Drab |
Style | Tinel-Lock Adapter |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Salt Spray Resistance | 500 Hr |
Connector General Specification Number | MIL-DTL-38999 Series II/Class E,T, MIL-DTL-38999 Series I/Class E,P,T, MIL-DTL-38999 Series I/Class E,T, MIL-DTL-38999 Series II/Class T, MIL-DTL-38999 Series II/Class E,P,T, MIL-DTL-38999 Series I |
TE Adapter Code | 41 |
Overbraid Termination | Tinel-Lock Ring |
Connector Detail Specification Number | MS27656, MS27473, MS27479, MS27665, MS27653, MS27468, MS27474, MS27652, MS27472, MS27467, MS27484, MS27661, MS27480, MS24266, MS27497, MS27481 |
Termination Device Included | TR07AI |
Operating Temperature Range | -65 “ 175 °C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Miniature Cable Tie, 6 in L, 0.10 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (36J132)
- PANDUIT Braided Sleeve, .125" x 200 ft., Blk, 1rl (SE12P-TR0)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (1EGB9)
- KABLE KONTROL Cable Zip Ties 19" Inch Long Extra Heavy Duty - UV Resistant Nylon - 250 Lbs Tensile Strength - 100 pcs Pack (CT19BK)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Red (SHC1009)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in., 90 deg (NHC1059)
- ABB Cable Connector, 3/4 In, Straight (TCF075-54AL)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.812-1.938 (RSR-731)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (Green Grommet), 25PK (SR50A560)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375 (RSR-1006)
- RACO Liquidtight Conn, Ground Lug, 3", Iron (3522-3)
- Raychem Strain Relief Connector