Shop All Strain Relief Connector
Raychem
TXR41AB00-1812AI
Mfr # 565923-000
Zoro # G100959083
product price: $141.99
/ea
Sold in multiples of 39 for $5,537.61
Free Shipping & Returns
$5,537.61
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Pluggable I/O Accessory Type Tinel-Lock Adapter
- TE Adapter Code 41
- Cable Diameter Range .375 “ .6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 565923-000
- Zoro # G100959083
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | .375 “ .6 in |
Cable Entry Diameter | .01 “ .75 in |
Adapter Entry Size | 12 |
Connector Shell Size | 19, 18 |
Details
Material | Aluminum |
Color | Olive Drab |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
TE Adapter Code | 41 |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Salt Spray Resistance | 500 Hr |
Style | Tinel-Lock Adapter |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Termination Device Included | TR12AI |
Overbraid Termination | Tinel-Lock Ring |
Connector General Specification Number | MIL-DTL-38999 Series I/Class E,P,T, MIL-DTL-38999 Series I/Class E,T, MIL-DTL-38999 Series II/Class E,T, MIL-DTL-38999 Series I, MIL-DTL-38999 Series II/Class E,P,T, MIL-DTL-38999 Series II/Class T |
Connector Detail Specification Number | MS27480, MS27468, MS27665, MS27652, MS24266, MS27497, MS27473, MS27661, MS27484, MS27474, MS27653, MS27479, MS27472, MS27656, MS27481, MS27467 |
Operating Temperature Range | -65 “ 175 °C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Grommet Edging, .144" Thick, White, 100ft L (GEE144F-A-C)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Yellow, 0.0190" Diameter, UL1007, 300 Volts (26UL1007STRYEL25)
- WILSON ELECTRONICS 50' WILSON400 Coax Cable, 952350 (952350)
- EATON Timer Module, Off Delay, 24AC/DC, 5-100Sec (XTCEXTED100C11T)
- RACO Cord Connector, 2-1/32" L, 1/2" Conduit (4702-6)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Blue (SHC1012CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1057ZP)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG13.5, Straight, Gray (SECP13GA)
- RACO Liquid Tight Connector, 1/2in., Silver (3702-1)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2310)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Pink (SHC1044)
- Raychem Cord Grips