Shop All Strain Relief Connector
Raychem
TXR41AB00-1006AI
Mfr # 145697-000
Zoro # G600959644
product price: $83.75
/ea
Sold in multiples of 50 for $4,187.50
Free Shipping & Returns
$4,187.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Adapter Plating Material Cadmium (AMS-QQ-P-416 Type II, Class 3)
- Pluggable I/O Accessory Type Tinel-Lock Adapter
- Cable Diameter Range .188 “ .3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 145697-000
- Zoro # G600959644
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | .188 “ .3 in |
Connector Shell Size | 11, 10 |
Cable Entry Diameter | .01 “ .38 in |
Adapter Entry Size | 6 |
Details
Material | Aluminum |
Color | Olive Drab |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Salt Spray Resistance | 500 Hr |
Operating Temperature Range | -65 “ 175 °C |
TE Adapter Code | 41 |
Overbraid Termination | Tinel-Lock Ring |
Termination Device Included | TR06AI |
Connector General Specification Number | MIL-DTL-38999 Series I/Class E,P,T, MIL-DTL-38999 Series II/Class E,P,T, MIL-DTL-38999 Series I/Class E,T, MIL-DTL-38999 Series II/Class T, MIL-DTL-38999 Series II/Class E,T, MIL-DTL-38999 Series I |
Connector Detail Specification Number | MS27479, MS27481, MS27480, MS27467, MS27656, MS27472, MS27653, MS27665, MS27468, MS24266, MS27473, MS27484, MS27497, MS27652, MS27661, MS27474 |
Style | Tinel-Lock Adapter |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Thermal Unit, 22.90 to 24.50A (FH51)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250 (RSR-104)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 1-1/4A, 250V AC, Nonindicating (TR1-1/4R)
- LEVITON Receptacle (8430)
- ABB Liquid Tight Connector, 1/2in., Silver (2920SST)
- REMKE Cord Grip, Alum, 90 deg., 1-1/4", .875-1.00 (RSR-9416)
- RACO Cord Connector, Silver, 1-51/64" L, Iron (3792-2)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1018)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Brown (SHC1036CR)
- REMKE Cord Grip, Alum, 90 deg., 2", 1.688-1.812 (RSR-9629)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG7, Straight, Black (SECP7BA)
- Raychem Strain Relief Connector