Shop All Strain Relief Connector
Raychem
TXR41AB00-0806AI
Mfr # TXR41AB00-0806AI
Zoro # G100962816
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive Drab
- Connector Detail Specification Number MS24266, MS27467, MS27468, MS27472, MS27473, MS27474, MS27479, MS27480, MS27481, MS27484, MS27497, MS27652, MS27653, MS27656, MS27661, MS27665
- Cable Entry Diameter .2 “ 9.5 mm[.01 “ .38 in]
- Adapter Entry Size 6
- Series Raychem TXR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR41AB00-0806AI
- Zoro # G100962816
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .2 “ 9.5 mm[.01 “ .38 in] |
Adapter Entry Size | 6 |
Cable Diameter Range | 4.8 “ 7.6 mm[.188 “ .3 in] |
Connector Shell Size | 08,09 |
Details
Color | Olive Drab |
Connector Detail Specification Number | MS24266, MS27467, MS27468, MS27472, MS27473, MS27474, MS27479, MS27480, MS27481, MS27484, MS27497, MS27652, MS27653, MS27656, MS27661, MS27665 |
Series | Raychem TXR |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Connector General Specification Number | MIL-DTL-38999 Series I,MIL-DTL-38999 Series I/Class E,P,T,MIL-DTL-38999 Series I/Class E,T,MIL-DTL-38999 Series II/Class E,P,T,MIL-DTL-38999 Series II/Class E,T,MIL-DTL-38999 Series II/Class T |
Termination Device Included | TR06AI |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Salt Spray Resistance | 500 Hr |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
TE Adapter Code | 41 |
Backshell Material | Aluminum |
Overbraid Termination | Tinel-Lock Ring |
Adapter Angle | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 100' Length - Green (HS359-S100-GREEN)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC, A Curve (QO250GFIC)
- KABLE KONTROL Kable Kontrol® Heat Shrink Tape - 1" Wide x 16.5' Length Roll - Black (RSJD-1IN-0.04T)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 300A, 600V AC, Indicating (LPJ-300SPI)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Blue (SHC1035CR)
- REMKE Cord Grip, Steel, 3/4" NPT, .562-.625 (RSRS-210)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in., 90 deg, Blk (NHC1010)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Straight, Silver (2016A2F0505)
- CALBRITE Cord Connector, 1 in. Conduit (S41004GR00)
- REMKE Cord Grip, Alum, 1-1/2", 1.562-1.688, Size 6 (RSR-5627)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, 90 deg, Blue (NHC1023)
- Raychem Strain Relief Connector