Shop All Strain Relief Connector
Raychem
TXR41AB00-0804BI
Mfr # 036159-000
Zoro # G100959878
product price: $40.49
/ea
Sold in multiples of 2 for $80.98
$80.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Cable Diameter Range .125 “ .2 in
- Overbraid Termination Tinel-Lock Ring
- Adapter Plating Material Cadmium (AMS-QQ-P-416 Type II, Class 3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 036159-000
- Zoro # G100959878
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | .125 “ .2 in |
Adapter Entry Size | 4 |
Connector Shell Size | 9, 8 |
Cable Entry Diameter | .01 “ .25 in |
Details
Material | Aluminum |
Color | Olive Drab |
Overbraid Termination | Tinel-Lock Ring |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Salt Spray Resistance | 500 Hr |
Style | Tinel-Lock Adapter |
Connector Detail Specification Number | MS27656, MS27652, MS27481, MS27653, MS27473, MS27484, MS27472, MS27474, MS27480, MS27497, MS27467, MS27661, MS27479, MS27665, MS24266, MS27468 |
Operating Temperature Range | -65 “ 175 °C |
Connector General Specification Number | MIL-DTL-38999 Series I/Class E,T, MIL-DTL-38999 Series II/Class T, MIL-DTL-38999 Series II/Class E,P,T, MIL-DTL-38999 Series I, MIL-DTL-38999 Series II/Class E,T, MIL-DTL-38999 Series I/Class E,P,T |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Termination Device Included | TR04BI |
TE Adapter Code | 41 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 1 Steel, Ivory (99151)
- RACO Insulated Connector, 1 In., Malleable Iron (3564)
- LEVITON Locking Plug (2421)
- 3M Scotchlok 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (M10-10RX)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Blue (SHC1033)
- ABB Cable Connector, 1/2 In, Straight (TCF050-27AL)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/2 in., Gray (HS1002G)
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Brown Grommet), 10PK (SR75A650)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1017)
- AMPHENOL 38999S3 BAND STRT 9 NI (M85049889N03)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .312-.375 (RSR-9106)
- Raychem Cord Grips