Shop All Strain Relief Connector
Raychem
TXR40SJ90-1610BI
Mfr # TXR40SJ90-1610BI
Zoro # G600962989
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating Temperature Range -65 “ 260 °C[-85 “ 500 °F]
- Overbraid Termination Tinel-Lock Ring
- Pluggable I/O Accessory Type Tinel-Lock Adapter
- Cable Diameter Range 7.9 “ 12.7 mm[.313 “ .5 in]
- Connector Detail Specification Number D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR40SJ90-1610BI
- Zoro # G600962989
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | 7.9 “ 12.7 mm[.313 “ .5 in] |
Cable Entry Diameter | .2 “ 15.9 mm[.01 “ .63 in] |
Adapter Entry Size | 10 |
Connector Shell Size | 17,E |
Details
Operating Temperature Range | -65 “ 260 °C[-85 “ 500 °F] |
Overbraid Termination | Tinel-Lock Ring |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Adapter Plating Material | Passivated (SAE AMS-QQ-P-35 or MIL-S-5002) |
Termination Device Included | TR10BI |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Adapter Angle | 90 |
TE Adapter Code | 40 |
Series | Raychem TXR |
Backshell Material | Corrosion Resisting Steel |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Salt Spray Resistance | 1000 Hr |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Anti Trip - Hercules Full shield (511-B3)
- BURNDY HD Compression Terminal, 2AWG, 5/16"Stud (YAV2CL2BOX)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 32 A, Reversing: No (3RT20271AC20)
- TELEMECANIQUE SENSORS Unloader Valve, 2 Way, 9013 GHG Series (9049A12)
- ABB Cable Connector, 1-1/4 In, Straight (TCF125-109AL)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Red (SHC1015)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812 (RSR-2313)
- ABB Liquid Tight Connector, 3/4 in., Nylon, Blk (2930NM)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in, Orchid (NHC1038CR)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/4 in., Gray (HS1004GPK25)
- RACO Liquidtight Connector, 2", Insul Dc Zinc (3518DC)
- Raychem Strain Relief Connector