Shop All Strain Relief Connector
Raychem
TXR40SJ90-1610BI
Mfr # A50240-000
Zoro # G400960888
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Corrosion Resisting Steel
- Connector Shell Size 17, E
- TE Adapter Code 40
- Connector Detail Specification Number D38999/26, D38999/47, D38999/42, D38999/24, D38999/40, D38999/46, D38999/20
- Operating Temperature Range -65 “ 260 °C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # A50240-000
- Zoro # G400960888
- Country of Origin Unknown
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 17, E |
Cable Entry Diameter | .01 “ .63 in |
Cable Diameter Range | .313 “ .5 in |
Adapter Entry Size | 10 |
Details
Material | Corrosion Resisting Steel |
TE Adapter Code | 40 |
Connector Detail Specification Number | D38999/26, D38999/47, D38999/42, D38999/24, D38999/40, D38999/46, D38999/20 |
Operating Temperature Range | -65 “ 260 °C |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series III/Class C,F,K,W |
Adapter Angle | 90 |
Style | Tinel-Lock Adapter |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Adapter Plating Material | Passivated per SAE AMS-QQ-P-35 or MIL-S-5002 |
Overbraid Termination | Tinel-Lock Ring |
Salt Spray Resistance | 1000 Hr |
Termination Device Included | TR10BI |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURCK ROTATION SPEED MONITOR 20-250V-AC 20-250V-DC SPEED SWITCH (IM21-14-CDTRI)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Green (ZB5AK1333)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 100 cu in, Floor Box, 2 Gang, PVC, Round (S1PFB)
- SIEMENS Contacts Kit, NEMA Sz 1 3/4, 1 Pole (75EF14)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Gray (HJ1059GPK25)
- HALEX Halex 27697 0.75 in. Non-Metallic Strain Relief Connector (190812)
- AMPHENOL CC SZ 20, 22 ZN CAD OD (9730571012)
- RACO Cord Connector, Silver, 2-9/16" L, Iron (3745-3)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562 (RSR-9525)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/4 in., Straight, Gray (SHC1003CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Orchid (SHC1038)
- Raychem Cord Grips