Shop All Strain Relief Connector
Raychem
TXR40SJ45-1408BI
Mfr # TXR40SJ45-1408BI
Zoro # G600962859
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Backshell Material Corrosion Resisting Steel
- Adapter Entry Size 8
- Operating Temperature Range -65 “ 260 °C[-85 “ 500 °F]
- TE Adapter Code 40
- Cable Entry Diameter .2 “ 12.7 mm[.01 “ .5 in]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR40SJ45-1408BI
- Zoro # G600962859
- Country of Origin Mexico
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 8 |
Cable Entry Diameter | .2 “ 12.7 mm[.01 “ .5 in] |
Cable Diameter Range | 6.4 “ 10.2 mm[.25 “ .4 in] |
Connector Shell Size | 15,D |
Details
Backshell Material | Corrosion Resisting Steel |
Operating Temperature Range | -65 “ 260 °C[-85 “ 500 °F] |
TE Adapter Code | 40 |
Termination Device Included | TR08BI |
Overbraid Termination | Tinel-Lock Ring |
Adapter Angle | 45 |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Salt Spray Resistance | 1000 Hr |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Series | Raychem TXR |
Adapter Plating Material | Passivated (SAE AMS-QQ-P-35 or MIL-S-5002) |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 0.50A, 600V AC, Non-Indicating (KLDR.500)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 28" Inch Long Heavy Duty - Natural Nylon - 175 Lbs Tensile Strength - 100 pc Pack (CT272)
- PACER GROUP Pacer Yellow 18 AWG Primary Wire, 100' (WUL18YL-100)
- SCHNEIDER ELECTRIC Rly Sckt, Fingr Saf, Squae, 5 Pin, Scrw Clmp (70-781D5R-1A)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625 (RSR-1210)
- REMKE Cord Grip, Gry, Polyamide, M20, .23-.47 (RD20MR-GY)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Brown (SHC1034ZP)
- ABB Cable Connector, 1 In, Straight (TCF100-78AL)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .312-.375 (RSR-9106)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG16, Straight, Gray (SECP16GA)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .17-.45", 20MM, Black (SECM20B)
- Raychem Cord Grips