Shop All Strain Relief Connector
Raychem
TXR40SJ00-1410AI
Mfr # TXR40SJ00-1410AI
Zoro # G300962661
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating Temperature Range -65 “ 260 °C[-85 “ 500 °F]
- Connector Shell Size 15,D
- Termination Device Included TR10AI
- Overbraid Termination Tinel-Lock Ring
- Connector Detail Specification Number D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR40SJ00-1410AI
- Zoro # G300962661
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 15,D |
Cable Diameter Range | 7.9 “ 12.7 mm[.313 “ .5 in] |
Cable Entry Diameter | .2 “ 15.9 mm[.01 “ .63 in] |
Adapter Entry Size | 10 |
Details
Operating Temperature Range | -65 “ 260 °C[-85 “ 500 °F] |
Termination Device Included | TR10AI |
Overbraid Termination | Tinel-Lock Ring |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
TE Adapter Code | 40 |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Series | Raychem TXR |
Adapter Plating Material | Passivated (SAE AMS-QQ-P-35 or MIL-S-5002) |
Backshell Material | Corrosion Resisting Steel |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Adapter Angle | Straight |
Salt Spray Resistance | 1000 Hr |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 14 AWG, 2,500 ft, Blue, Nylon Jacket, PVC Insulation (11582405)
- D-LINE Cable Tidy Tube, Black, ABS (US/CTT1.1/GR)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 18mm, 2 wire (XS518B1MAL2)
- GE Load Center Hardware Kit (LCHDKIT)
- REMKE Cord Grip, Alum, 1-1/4", 1.250-1.375 (RSR-9422)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG9 (LNP9B)
- RACO Liquidtight Connector, 3/8", Insul Zinc (3511DC)
- KILLARK Cable Connector, 2.60" L, 3/4"Hub Trade (MC2)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Slv (4961AL)
- ABB Liquid Tight Connector, 1 in., Black (2940NM)
- REMKE Cord Grip, Alum, 90 deg., 2", 1.688-1.812 (RSR-9629)
- Raychem Cord Grips