Shop All Strain Relief Connector
Raychem
TXR40SJ00-1410AI
Mfr # 682227-000
Zoro # G400961038
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Corrosion Resisting Steel
- Connector Shell Size 15, D
- Termination Device Included TR10AI
- Style Tinel-Lock Adapter
- Adapter Entry Size 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # 682227-000
- Zoro # G400961038
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 15, D |
Adapter Entry Size | 10 |
Cable Diameter Range | .313 “ .5 in |
Cable Entry Diameter | .01 “ .63 in |
Details
Material | Corrosion Resisting Steel |
Termination Device Included | TR10AI |
Style | Tinel-Lock Adapter |
Salt Spray Resistance | 1000 Hr |
Operating Temperature Range | -65 “ 260 °C |
TE Adapter Code | 40 |
Connector Detail Specification Number | D38999/46, D38999/40, D38999/20, D38999/47, D38999/26, D38999/42, D38999/24 |
Overbraid Termination | Tinel-Lock Ring |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,F,W |
Adapter Plating Material | Passivated per SAE AMS-QQ-P-35 or MIL-S-5002 |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Fan Switch Rotary Switches 2PK (65228)
- SQUARE D Handle (KCD1PZ)
- RACO Electrical Box, 16.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (674)
- LEVITON Electrical Receptacles Rplcmnt O-Ring (5249-CAP)
- L.H. DOTTIE L.H. Dottie 1'' Steel Strain Relief Connector (Purple Grommet), 5PK (SR100B850)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812 (RSR-213)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in., 90 deg, Wht (NHC1011)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250 (RSR-1004)
- REMKE Cord Grip, Alum, 3/4" NPT, .438-.500 (RSR-2108)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, 2" L, Nylon (SEC75GALN)
- REMKE Cord Grip, Alum, 1/2" NPT, .625-.750 (RSR-1212)
- Raychem Cord Grips