Shop All Strain Relief Connector
Raychem
TXR40SJ00-1406AI
Mfr # 372247-000
Zoro # G700959582
product price: $204.99
/ea
Sold in multiples of 25 for $5,124.75
Free Shipping & Returns
$5,124.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Corrosion Resisting Steel
- Connector General Specification Number MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,W
- Adapter Entry Size 6
- TE Adapter Code 40
- Overbraid Termination Tinel-Lock Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 372247-000
- Zoro # G700959582
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 6 |
Cable Diameter Range | .188 “ .3 in |
Connector Shell Size | 15, D |
Cable Entry Diameter | .01 “ .38 in |
Details
Material | Corrosion Resisting Steel |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,W |
TE Adapter Code | 40 |
Overbraid Termination | Tinel-Lock Ring |
Adapter Plating Material | Passivated per SAE AMS-QQ-P-35 or MIL-S-5002 |
Salt Spray Resistance | 1000 Hr |
Termination Device Included | TR06AI |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Style | Tinel-Lock Adapter |
Operating Temperature Range | -65 “ 260 °C |
Connector Detail Specification Number | D38999/42, D38999/24, D38999/26, D38999/46, D38999/47, D38999/40, D38999/20 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 0.60A, 250V AC, Non-Indicating (FRN-R-6/10)
- CRYDOM Solid State Relay, 90 to 280VAC, 75A (A2475)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 600A, 600V AC, Non-Indicating (LPJ-600SP)
- POWER FIRST Cord Adapter, 20A, L14-20, L5-20 (4FZZ3)
- RACO Cord Connector, 2-3/4" L, 1/2" Conduit (3794-3)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2310)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., 90 deg, Pink (NHC1044)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Yellow (SHC1037)
- REMKE Cord Grip, Alum, 2", 1.438-1.562, Size 6 (RSR-625)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1064)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .250-.312 (RSR-9005)
- Raychem Strain Relief Connector