Shop All Strain Relief Connector
Raychem
TXR40SJ00-1004AI
Mfr # TXR40SJ00-1004AI
Zoro # G300962616
product price: $200.99
/ea
Sold in multiples of 13 for $2,612.87
Free Shipping & Returns
$2,612.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overbraid Termination Tinel-Lock Ring
- Termination Device Type Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring
- Series Raychem TXR
- Connector Detail Specification Number D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47
- Cable Entry Diameter .2 “ 6.4 mm[.01 “ .25 in]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR40SJ00-1004AI
- Zoro # G300962616
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .2 “ 6.4 mm[.01 “ .25 in] |
Cable Diameter Range | 3.2 “ 5.1 mm[.125 “ .2 in] |
Connector Shell Size | 11,B |
Adapter Entry Size | 4 |
Details
Overbraid Termination | Tinel-Lock Ring |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Series | Raychem TXR |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Salt Spray Resistance | 1000 Hr |
Termination Device Included | TR04AI |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Adapter Plating Material | Passivated (SAE AMS-QQ-P-35 or MIL-S-5002) |
TE Adapter Code | 40 |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Operating Temperature Range | -65 “ 260 °C[-85 “ 500 °F] |
Adapter Angle | Straight |
Backshell Material | Corrosion Resisting Steel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Mechanical position Indicators, DD51-FN-0100-D-C2 F.14-SST (DD51)
- IFM Proximity Sensor, Inductive, 8mm, NPN, NC, QD (IGS241)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (9007EA12)
- COMPONENT HARDWARE S/S Leg Socket 3-1/2" x 3-1/2" Welded Mo (A18-0406-C)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (White Grommet), 25PK (SR50A350)
- ABB Cable Connector, 1-1/2 In, Straight (TCF150-165AL)
- OATEY Solder 1/4Lb Silver Safe Flo (53062)
- REMKE Cord Grip, Steel, 1/2" NPT, .562-.625 (RSRS-110)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Blue (SHC1012ZP)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Grips 091041008 (091041008)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Size 4 (RSR-316)
- Raychem Strain Relief Connector