Shop All Strain Relief Connector
Raychem
TXR40SJ00-0806AI
Mfr # TXR40SJ00-0806AI
Zoro # G400962585
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Adapter Plating Material Passivated (SAE AMS-QQ-P-35 or MIL-S-5002)
- Termination Device Included TR06AI
- Cable Entry Diameter .2 “ 9.5 mm[.01 “ .38 in]
- Cable Diameter Range 4.8 “ 7.6 mm[.188 “ .3 in]
- Adapter Entry Size 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR40SJ00-0806AI
- Zoro # G400962585
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .2 “ 9.5 mm[.01 “ .38 in] |
Cable Diameter Range | 4.8 “ 7.6 mm[.188 “ .3 in] |
Adapter Entry Size | 6 |
Connector Shell Size | 09,A |
Details
Adapter Plating Material | Passivated (SAE AMS-QQ-P-35 or MIL-S-5002) |
Termination Device Included | TR06AI |
TE Adapter Code | 40 |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Adapter Angle | Straight |
Overbraid Termination | Tinel-Lock Ring |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Operating Temperature Range | -65 “ 260 °C[-85 “ 500 °F] |
Salt Spray Resistance | 1000 Hr |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Series | Raychem TXR |
Backshell Material | Corrosion Resisting Steel |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ferrule, 2 AWG, PP, 3/4in., PK50 (FSD86-16-L)
- KILLARK Conduit Body Gasket, 1/2 in., Material: Neoprene Rubber (OLK-1RG)
- FLEX-STRUT Corner Connection, 4-Hole, 2-Way (FS-5512 E/G)
- ZORO SELECT Channel Flat Plate, Silver (V342EG)
- RACO Cord Connector, 2-1/32" L, 1/2" Conduit (4702-6)
- REMKE Cord Grip, Steel, 3/4" NPT, .568-.688 (RSRS-211)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG13.5, Straight, Black (SECP13BA)
- L.H. DOTTIE L.H. Dottie 1'' Steel Strain Relief Connector (Yellow Grommet), 5PK (SR100B750)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1057)
- RACO Cord Connector, 1-21/32" L, 1/2" Conduit (4801-0)
- AMPHENOL 38999S3 BAND STRT 9 NI (M85049889N03)
- Raychem Cord Grips