Shop All Strain Relief Connector
Raychem
TXR40SJ00-0806AI
Mfr # C92438-000
Zoro # G300960735
product price: $474.99
/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Corrosion Resisting Steel
- Pluggable I/O Accessory Type Tinel-Lock Adapter
- Overbraid Termination Tinel-Lock Ring
- TE Adapter Code 40
- Termination Device Included TR06AI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # C92438-000
- Zoro # G300960735
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 6 |
Cable Entry Diameter | .01 “ .38 in |
Cable Diameter Range | .188 “ .3 in |
Connector Shell Size | A, 9 |
Details
Material | Corrosion Resisting Steel |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Overbraid Termination | Tinel-Lock Ring |
TE Adapter Code | 40 |
Termination Device Included | TR06AI |
Salt Spray Resistance | 1000 Hr |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,W |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Style | Tinel-Lock Adapter |
Connector Detail Specification Number | D38999/47, D38999/26, D38999/42, D38999/24, D38999/40, D38999/46, D38999/20 |
Operating Temperature Range | -65 “ 260 °C |
Adapter Plating Material | Passivated per SAE AMS-QQ-P-35 or MIL-S-5002 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Circuit Breaker, NDB2-63 B50/2 Series 50A, 2 Pole, 480V AC, B Curve (5ZUY0)
- PANDUIT Stainless Steel Cable Tie, 39.3"L, PK25 (MLT12S-Q)
- HUBBELL PREMISE WIRING Outlet Frame, 4 Port, ISF Decorator Outlet (ISF4GY)
- WIEGMANN In-Wire Way Connector, 8X8 In Wire Way Connector Accessory, Carbon Steel (C0808)
- REMKE Cord Grip, Steel, 3/4" NPT, .562-.625 (RSRS-210)
- SWE-TECH 3C Platinum Tools EZ-RJ45 Cat6 Strain Relief Boots, Clear, 100PK (FWT202036J)
- REMKE Cord Grip, Alum, 2", 2.062-2.188, Size 7 (RSR-6735)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-1207)
- REMKE Cord Grip, Alum, 3/4" NPT, .188-.250 (RSR-2104)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, Insulated, Straight, Nylon, 1-11/16 in L, 1/2 in MNPT, Black (SEC50BA)
- REMKE Cord Grip, PG29 Thread, .500-.562 (RPG-29309)
- Raychem Strain Relief Connector