Shop All Strain Relief Connector
Raychem
TXR40SJ00-0804AI
Mfr # 173855-000
Zoro # G100959922
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Corrosion Resisting Steel
- Style Tinel-Lock Adapter
- Cable Diameter Range .125 “ .2 in
- Connector General Specification Number MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class F,W
- Operating Temperature Range -65 “ 260 °C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 173855-000
- Zoro # G100959922
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | .125 “ .2 in |
Adapter Entry Size | 4 |
Connector Shell Size | 9, A |
Cable Entry Diameter | .01 “ .25 in |
Details
Material | Corrosion Resisting Steel |
Style | Tinel-Lock Adapter |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class F,W |
Operating Temperature Range | -65 “ 260 °C |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Connector Detail Specification Number | D38999/20, D38999/47, D38999/26, D38999/40, D38999/42, D38999/24, D38999/46 |
Adapter Plating Material | Passivated per SAE AMS-QQ-P-35 or MIL-S-5002 |
Overbraid Termination | Tinel-Lock Ring |
Termination Device Included | TR04AI |
Salt Spray Resistance | 1000 Hr |
TE Adapter Code | 40 |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Black, 12ft (N002-012-BK)
- WIEGMANN Qr Latch Cover, NOVAL Accessory, Fiberglass, Enclosure (HW-J121005CHQR)
- INTERMATIC Photo Control Receptacle, 30 In Leads (K121-30)
- VAST Strut Channel Fitting, 1/4 (V61SQHDG)
- ABB Cable Connector, 1 In, Straight (TCF100-100AL)
- APPLETON ELECTRIC Cable Connector, 1 in., Straight, Silver (TC100104)
- ABB Cable Connector, 2 In, Straight (TCF200-219AL)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TC125127)
- RACO Liquidtight Conn, 90, 1/2", Insl Dc Zinc (3542DC)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Brn (NHC1036ZP)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Blk (4970NM)
- Raychem Strain Relief Connector