Shop All Strain Relief Connector
Raychem
TXR40SC00-1610AI
Mfr # 547834-000
Zoro # G300958992
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Corrosion Resisting Steel
- Color Bright
- Adapter Plating Material Electroless Nickel (AMS-C-26074)
- Cable Entry Diameter .01 “ .63 in
- Termination Device Included TR10AI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 547834-000
- Zoro # G300958992
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .01 “ .63 in |
Connector Shell Size | 17, E |
Adapter Entry Size | 10 |
Cable Diameter Range | .313 “ .5 in |
Details
Material | Corrosion Resisting Steel |
Color | Bright |
Adapter Plating Material | Electroless Nickel (AMS-C-26074) |
Termination Device Included | TR10AI |
Connector Detail Specification Number | D38999/46, D38999/24, D38999/47, D38999/20, D38999/26, D38999/40, D38999/42 |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series III/Class C,F,K,W |
Salt Spray Resistance | 48 Hr |
Overbraid Termination | Tinel-Lock Ring |
TE Adapter Code | 40 |
Style | Tinel-Lock Adapter |
Operating Temperature Range | -65 “ 200 °C |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Outlet Body, T Style, 1" Hub Sz (T100)
- SCHNEIDER ELECTRIC PENDANT STATION 600VAC 5A T-BW SPECIAL (9001BWAEQ3439G3)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB5AW7A1721)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (804006A09M020)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Brn (NHC1036CR)
- AMPHENOL 38999S3 BAND STRT 9 NI (M85049889N03)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .250-.312 (RSR-9105)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Slv (4970AL)
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Brown Grommet), 10PK (SR75A650)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Brown (SHC1036CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Orchid (SHC1042CR)
- Raychem Cord Grips