Shop All Strain Relief Connector
Raychem
TXR40SC00-1006AI
Mfr # TXR40SC00-1006AI
Zoro # G100962786
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bright
- Termination Device Type Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring
- Adapter Entry Size 6
- Adapter Plating Material Electroless Nickel (AMS-C-26074)
- Connector Detail Specification Number D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR40SC00-1006AI
- Zoro # G100962786
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 6 |
Cable Diameter Range | 4.8 “ 7.6 mm[.188 “ .3 in] |
Cable Entry Diameter | .2 “ 9.5 mm[.01 “ .38 in] |
Connector Shell Size | 11,B |
Details
Color | Bright |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Adapter Plating Material | Electroless Nickel (AMS-C-26074) |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Overbraid Termination | Tinel-Lock Ring |
TE Adapter Code | 40 |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Operating Temperature Range | -65 “ 200 °C[-85 “ 392 °F] |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Salt Spray Resistance | 48 Hr |
Backshell Material | Corrosion Resisting Steel |
Series | Raychem TXR |
Adapter Angle | Straight |
Termination Device Included | TR06AI |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 18-14 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 (B14-38)
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 100 Pc Pk - Orange color - Nylon - 50 Lbs Tensile Strength (CT265CL-ORANGE)
- SIEMENS Circuit Breaker, 5SY6 Series 1.6A, 1 Pole, 230/400V AC, C Curve (5SY61157)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 50ft, White (SZ02-24-00)
- REMKE Cord Grip, Alum, 3/4" NPT, .500-.562 (RSR-209)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/2 in., 45, White (VHC1022)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Orchid (SHC1038)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Brown (SHC1024CR)
- RACO Liquidtight Connector, 1/2", Dc Zinc (3402DC)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Brown (SHC1026)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Brn (NHC1024ZP)
- Raychem Strain Relief Connector