Shop All Strain Relief Connector
Raychem
TXR40SC00-1006AI
Mfr # 976853-000
Zoro # G600961272
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Corrosion Resisting Steel
- Color Bright
- Cable Diameter Range .188 “ .3 in
- Salt Spray Resistance 48 Hr
- Connector Shell Size B, 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 976853-000
- Zoro # G600961272
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | .188 “ .3 in |
Connector Shell Size | B, 11 |
Cable Entry Diameter | .01 “ .38 in |
Adapter Entry Size | 6 |
Details
Material | Corrosion Resisting Steel |
Color | Bright |
Salt Spray Resistance | 48 Hr |
TE Adapter Code | 40 |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,W |
Termination Device Included | TR06AI |
Overbraid Termination | Tinel-Lock Ring |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Operating Temperature Range | -65 “ 200 °C |
Connector Detail Specification Number | D38999/26, D38999/42, D38999/46, D38999/20, D38999/24, D38999/40, D38999/47 |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Style | Tinel-Lock Adapter |
Adapter Plating Material | Electroless Nickel (AMS-C-26074) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 24VAC/DC, White, LED (ZB5AVB1)
- RACO Conduit Body Cover, 1-1/2" Hub, Aluminum (CSC150)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 3/4" Trade (241-SW)
- SCHNEIDER ELECTRIC Overload Module, 110 to 240V AC; 110 to 220V DC, 3 Poles (LUCA05FU)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Straight, Silver (TC050028)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Blue (SHC1035CR)
- ABB Cable Connector, 3/4 In, Straight (TCF075-78AL)
- KILLARK Cable Connector, 2.30" L, 1/2"Hub Trade (MC1C)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orange (SHC1020)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1052)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Brown (SHC1036)
- Raychem Cord Grips