Shop All Strain Relief Connector
Raychem
TXR40SC00-1004AI
Mfr # 151939-000
Zoro # G500959485
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Corrosion Resisting Steel
- Color Bright
- Overbraid Termination Tinel-Lock Ring
- Cable Entry Diameter .01 “ .25 in
- Adapter Plating Material Electroless Nickel (AMS-C-26074)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # 151939-000
- Zoro # G500959485
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .01 “ .25 in |
Adapter Entry Size | 4 |
Connector Shell Size | B, 11 |
Cable Diameter Range | .125 “ .2 in |
Details
Material | Corrosion Resisting Steel |
Color | Bright |
Overbraid Termination | Tinel-Lock Ring |
Adapter Plating Material | Electroless Nickel (AMS-C-26074) |
Style | Tinel-Lock Adapter |
Connector Detail Specification Number | D38999/46, D38999/26, D38999/47, D38999/20, D38999/40, D38999/42, D38999/24 |
Salt Spray Resistance | 48 Hr |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Termination Device Included | TR04AI |
Operating Temperature Range | -65 “ 200 °C |
TE Adapter Code | 40 |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Inline Landscape, Type 4 and 12,230x460 (LWC234616)
- BRADY Sleeve, 21/64 in H, Continuous (BM7C-187-342)
- HONEYWELL Industrial Snap Action Switch, Overtravel, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-3RQ1-A2)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 40A, 2 Pole, 120/240V AC (UBIZ0240)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Size 5 (RSR-3516)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .568-.688 (RSR-9211)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (Brown Grommet), 25PK (SR50A650)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Org (NHC1020CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, Spiral, Gray (HJ1040G)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .568-.688 (RSR-411)
- AMPHENOL 26482S2 C/C STRT CAD OD (M8504952122W)
- Raychem Strain Relief Connector