Shop All Strain Relief Connector
Raychem
TXR40AZ90-1406BI
Mfr # TXR40AZ90-1406BI
Zoro # G500962461
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Series Raychem TXR
- Cable Diameter Range 4.8 “ 7.6 mm[.188 “ .3 in]
- TE Adapter Code 40
- Termination Device Included TR06BI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # TXR40AZ90-1406BI
- Zoro # G500962461
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | 4.8 “ 7.6 mm[.188 “ .3 in] |
Cable Entry Diameter | .2 “ 9.5 mm[.01 “ .38 in] |
Connector Shell Size | 15,D |
Adapter Entry Size | 6 |
Details
Color | Black |
Series | Raychem TXR |
TE Adapter Code | 40 |
Termination Device Included | TR06BI |
Adapter Plating Material | Zinc Nickel (ASTM B841) |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Adapter Angle | 90 |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Salt Spray Resistance | 500 Hr |
Backshell Material | Aluminum |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Overbraid Termination | Tinel-Lock Ring |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUCHNER MagneticSafetyInterlockSwitch (092025)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C417)
- HUBBELL PREMISE WIRING Fitting, Snap In, Pk10 (SFBE10)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .375-.438 (RSR-9007)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG7, Straight, Gray (SECP7GA)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625 (RSR-110)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .250-.312 (RSR-9005)
- RACO Cord Connector, Silver, 2-9/16" L, Straight (3745-0)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Brn (NHC1036ZP)
- RACO Cord Connector, 2-1/32" L, 1/2" Conduit (4702-6)
- Raychem Cord Grips