Shop All Strain Relief Connector
Raychem
TXR40AZ90-1404AI
Mfr # TXR40AZ90-1404AI
Zoro # G700962605
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Connector Shell Size 15,D
- Overbraid Termination Tinel-Lock Ring
- Adapter Entry Size 4
- Termination Device Type Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR40AZ90-1404AI
- Zoro # G700962605
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 15,D |
Adapter Entry Size | 4 |
Cable Diameter Range | 3.2 “ 5.1 mm[.125 “ .2 in] |
Cable Entry Diameter | .2 “ 6.4 mm[.01 “ .25 in] |
Details
Color | Black |
Overbraid Termination | Tinel-Lock Ring |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Salt Spray Resistance | 500 Hr |
Adapter Plating Material | Zinc Nickel (ASTM B841) |
Series | Raychem TXR |
Adapter Angle | 90 |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
TE Adapter Code | 40 |
Backshell Material | Aluminum |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Termination Device Included | TR04AI |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Pipe Ground Clamp, 4.75In (GAR3903TC)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 1.8 sec., Pins: 8 (9050JCK15V20)
- PANDUIT Cable Tie Gun, Heavy Duty, Nylon (GTH-E)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022CR)
- RACO Cord Connector, 2-1/32" L, 1/2" Conduit (4702-6)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (Red Grommet), 25PK (SR50A250)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1/2 In, Straight, Gray (SEC50GA)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375 (RSR-9522)
- REMKE Cord Grip, Alum, 3/4" NPT, .500-.562 (RSR-2309)
- REMKE Cord Grip, Nylon, 90 deg., 1/2", .250-.312 (RSP-9105)
- Raychem Cord Grips