Shop All Strain Relief Connector
Raychem
TXR40AZ90-1004AI
Mfr # TXR40AZ90-1004AI
Zoro # G700962612
product price: $207.99
/ea
Sold in multiples of 25 for $5,199.75
Free Shipping & Returns
$5,199.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Termination Device Included TR04AI
- Cable Diameter Range 7.1 “ 11.4 mm[.281 “ .45 in]
- Salt Spray Resistance 500 Hr
- Overbraid Termination Tinel-Lock Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR40AZ90-1004AI
- Zoro # G700962612
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | 7.1 “ 11.4 mm[.281 “ .45 in] |
Connector Shell Size | 11,B |
Cable Entry Diameter | .2 “ 14.3 mm[.01 “ .56 in] |
Adapter Entry Size | 9 |
Details
Color | Black |
Termination Device Included | TR04AI |
Salt Spray Resistance | 500 Hr |
Overbraid Termination | Tinel-Lock Ring |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Backshell Material | Aluminum |
Adapter Angle | 90 |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Adapter Plating Material | Zinc Nickel (ASTM B841) |
Series | Raychem TXR |
TE Adapter Code | 40 |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Body Cover, GRJ Series (GRJK-S)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V AC, 115 A, Reversing: No (LC1D115B7)
- ZORO SELECT Channel Spring Nut, 5/8 In, Silver, PK25 (V200 5/8)
- LEVITON White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (88003-000)
- REMKE Cord Grip, PG21 Thread, .875-1.00 (RPG-21316)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .438-.500 (RSR-9108)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Gray (SHC1043)
- RACO Raco 3403-8 0.75 in. Liquid Tight Connector - pack of 10 (33051)
- RACO Cord Connector, Black, 2-11/64" L, Nylon (4703-1)
- RACO Cord Connector, Silver, 1-51/64" L, Iron (3792-2)
- AMPHENOL 26482S2 C/C STRT CAD OD (M8504952122W)
- Raychem Strain Relief Connector