Shop All Strain Relief Connector
Raychem
TXR40AZ00-2414AI
Mfr # CX9374-000
Zoro # G200961214
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Black
- Style Tinel-Lock Adapter
- Termination Device Included TR14AI
- Operating Temperature Range -65 “ 175 °C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # CX9374-000
- Zoro # G200961214
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 14 |
Connector Shell Size | J, 25 |
Cable Entry Diameter | .01 “ .88 in |
Cable Diameter Range | .438 “ .7 in |
Details
Material | Aluminum |
Color | Black |
Style | Tinel-Lock Adapter |
Termination Device Included | TR14AI |
Operating Temperature Range | -65 “ 175 °C |
TE Adapter Code | 40 |
Adapter Plating Material | Zinc Nickel (ASTM B841) Chromate Chemical Conversion |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Overbraid Termination | Tinel-Lock Ring |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Salt Spray Resistance | 500 Hr |
Connector Detail Specification Number | D38999/42, D38999/24, D38999/40, D38999/46, D38999/47, D38999/26, D38999/20 |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Atlas - Full Shield (937-SWH)
- L.H. DOTTIE L.H. Dottie 3/4'' x 1/2'' Reducing Washer, 100PK (RW21)
- EATON BUSSMANN Pwr Dist Block, 310A, 1P, 1P Primary, 600V, Length: 4.0 in (16370-1)
- HALEX Box Spacer Znc Rigd Indr 3/4In (21642)
- REMKE Cord Grip, Alum, 1/4" NPT, .250-.312 (RSR-0005)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Brn (NHC1036)
- REMKE Cord Grip, Alum, 3/4" NPT, .125-.188 (RSR-2103)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1063)
- APPLETON ELECTRIC Cable Connector, 3/4 In, Straight, Silver (TMC2075075NB)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orchid (SHC1028)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2 in., Straight, White (SHC1071)
- Raychem Strain Relief Connector