Shop All Strain Relief Connector
Raychem
TXR40AZ00-2216BI
Mfr # CW1080-000
Zoro # G300961299
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Black
- Pluggable I/O Accessory Type Tinel-Lock Adapter
- Operating Temperature Range -65 “ 175 °C
- TE Adapter Code 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # CW1080-000
- Zoro # G300961299
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 16 |
Connector Shell Size | 23, H |
Cable Entry Diameter | .01 “ 1 in |
Cable Diameter Range | .5 “ .8 in |
Details
Material | Aluminum |
Color | Black |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Operating Temperature Range | -65 “ 175 °C |
TE Adapter Code | 40 |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,W |
Salt Spray Resistance | 500 Hr |
Adapter Plating Material | Zinc Nickel (ASTM B841) Chromate Chemical Conversion |
Termination Device Included | TR16BI |
Connector Detail Specification Number | D38999/40, D38999/26, D38999/24, D38999/42, D38999/46, D38999/47, D38999/20 |
Overbraid Termination | Tinel-Lock Ring |
Style | Tinel-Lock Adapter |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN SYSPEND 180-MAX Horizontal Wall Joint, Black, Aluminum (S1MWJH)
- ITT CANNON CAB CON 16S PIN 22/20 F80 A176 (3308744006)
- SQUARE D Cb Handle Padlock Attachment (HPAFK)
- TELEMECANIQUE SENSORS Superprox Ultrasonic Proximity Sensor (SM300A22800)
- RACO Liquidtight Connector, 1/2", Dc Zinc (3402DC)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Gray (HJ1058G)
- REMKE Cord Grip, Alum, 1-1/2", 1.562-1.688, Size 6 (RSR-5627)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, 1-45/64" L (SEC50GALN)
- REMKE Cord Grip, Alum, 1-1/2", 1.00-1.125, Size 5 (RSR-518)
- ABB Liquid Tight Connector, 3/4 in., Nylon, Blk (2930NM)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Blue (SHC1039)
- Raychem Cord Grips