Shop All Strain Relief Connector
Raychem
TXR40AZ00-2014AI
Mfr # TXR40AZ00-2014AI
Zoro # G100962397
product price: $184.99
/ea
Sold in multiples of 36 for $6,659.64
Free Shipping & Returns
$6,659.64
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Adapter Entry Size 14
- Cable Entry Diameter .2 “ 22.2 mm[.01 “ .88 in]
- TE Adapter Code 40
- Backshell Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR40AZ00-2014AI
- Zoro # G100962397
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 14 |
Cable Entry Diameter | .2 “ 22.2 mm[.01 “ .88 in] |
Cable Diameter Range | 11.1 “ 17.8 mm[.438 “ .7 in] |
Connector Shell Size | 21,G |
Details
Color | Black |
TE Adapter Code | 40 |
Backshell Material | Aluminum |
Adapter Plating Material | Zinc Nickel (ASTM B841) |
Adapter Angle | Straight |
Termination Device Included | TR14AI |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Salt Spray Resistance | 500 Hr |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Series | Raychem TXR |
Overbraid Termination | Tinel-Lock Ring |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN CABLE 250 Ft. 18/5 Thermostat Wire (553050407)
- BACKER-ON CMNT BRD SCREW #9X1.25"" (23406)
- SCHNEIDER ELECTRIC Controller, 24VDC, 6.10 in. W, Compact (TM221C24T)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF6)
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Yellow Grommet), 10PK (SR75B750)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (Red Grommet), 25PK (SR50A250)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/8 in., Straight, Orange (SHC1008)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in., 90 deg, Blk (NHC1010)
- RACO Liquidtight Connectr, 90 deg., 2-1/2", Stl (3430)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in, 90 deg, Blue (NHC1035ZP)
- Raychem Cord Grips