Shop All Strain Relief Connector
Raychem
TXR40AZ00-1610BI
Mfr # CW3908-000
Zoro # G500961433
Sold in multiples of 50 for $7,199.50
Free Shipping & Returns
$7,199.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Black
- Connector Shell Size 17, E
- Pluggable I/O Accessory Type Tinel-Lock Adapter
- Termination Device Type Tinel-Lock Ring, Side-Entry Tinel-Lock Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # CW3908-000
- Zoro # G500961433
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 17, E |
Cable Entry Diameter | .01 “ .63 in |
Adapter Entry Size | 10 |
Cable Diameter Range | .313 “ .5 in |
Details
Material | Aluminum |
Color | Black |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Style | Tinel-Lock Adapter |
TE Adapter Code | 40 |
Adapter Plating Material | Zinc Nickel (ASTM B841) Chromate Chemical Conversion |
Connector Detail Specification Number | D38999/42, D38999/26, D38999/20, D38999/40, D38999/46, D38999/47, D38999/24 |
Salt Spray Resistance | 500 Hr |
Overbraid Termination | Tinel-Lock Ring |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class C,W |
Termination Device Included | TR10BI |
Operating Temperature Range | -65 “ 175 °C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Straight Blade Connector, 5-15R, 15A, 125V (HBL1547)
- SQUARE D Circuit Breaker Enclosure, 125A, 3 Poles (B125F)
- FUNCTIONAL DEVICES-RIB Control Transformer, 375 VA, 60 °C, 24V AC, 120V AC (TR375VA001)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Blank/Flat (PBC100WH)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Blk (4972NM)
- BIG HORN Nylon Cable Gland / Cord Strain Relief Connector - Fits Cable Dia 12-16mm (18849)
- REMKE Cord Grip, Alum, 3/4" NPT, .125-.188 (RSR-2103)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Blue (SHC1012)
- RACO Liquid Tight Connector, 1/2in., Silver (3702-1)
- APPLETON ELECTRIC Cable Connector, 3/4 In, Straight, Silver (TC075055)
- REMKE Cord Grip, Alum, 1/4" NPT, .250-.312 (RSR-0005)
- Raychem Strain Relief Connector