Shop All Strain Relief Connector
Raychem
TXR40AZ00-1608AI
Mfr # TXR40AZ00-1608AI
Zoro # G600962460
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Connector Shell Size 17,E
- Adapter Angle Straight
- Termination Device Included TR08AI
- Series Raychem TXR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR40AZ00-1608AI
- Zoro # G600962460
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 17,E |
Cable Diameter Range | 6.4 “ 10.2 mm[.25 “ .4 in] |
Cable Entry Diameter | .2 “ 12.7 mm[.01 “ .5 in] |
Adapter Entry Size | 8 |
Details
Color | Black |
Adapter Angle | Straight |
Termination Device Included | TR08AI |
Series | Raychem TXR |
Salt Spray Resistance | 500 Hr |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
TE Adapter Code | 40 |
Overbraid Termination | Tinel-Lock Ring |
Backshell Material | Aluminum |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Adapter Plating Material | Zinc Nickel (ASTM B841) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature IEC Magnetic Contactor, 4 Poles, 208 V AC, 9 A, Reversing: No (XTMF9A00E)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles (8536SAO12V02S)
- EATON BUSSMANN Automotive Fuse, FMX Series, 60A, 12V DC, Non-Indicating (FMX-60)
- IFM Proximity Sensor, Inductive, 5mm, PNP/NPN (IG5717)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .500-.562 (RSR-9209)
- ABB 2532, 3/4IN CORD CONNECTOR .375-.500 RANG, PK 10 (2532)
- REMKE Cord Grip, Steel, 1/2" NPT, .250-.312 (RSRS-105)
- HUBBELL WIRING DEVICE-KELLEMS Underground Cord Connector, 1/2 in., Gray (UFC0001)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-107)
- KIPP Cable Screw Hygienic Design M16X1, 5X9, H=21, Sw=20, Stainless Steel Bright, Comp:Tpu (K1453.16150)
- REMKE Cord Grip, Alum, 2", 2.062-2.188, Size 7 (RSR-6735)
- Raychem Strain Relief Connector