Shop All Strain Relief Connector
Raychem
TXR40AZ00-1608AI
Mfr # CV0168-000
Zoro # G200961818
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Black
- Cable Diameter Range .25 “ .4 in
- Style Tinel-Lock Adapter
- Connector Detail Specification Number D38999/42, D38999/47, D38999/24, D38999/20, D38999/40, D38999/46, D38999/26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # CV0168-000
- Zoro # G200961818
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | .25 “ .4 in |
Connector Shell Size | E, 17 |
Adapter Entry Size | 8 |
Cable Entry Diameter | .01 “ .5 in |
Details
Material | Aluminum |
Color | Black |
Style | Tinel-Lock Adapter |
Connector Detail Specification Number | D38999/42, D38999/47, D38999/24, D38999/20, D38999/40, D38999/46, D38999/26 |
Termination Device Included | TR08AI |
TE Adapter Code | 40 |
Overbraid Termination | Tinel-Lock Ring |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series III/Class C,F,K,W |
Salt Spray Resistance | 500 Hr |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Operating Temperature Range | -65 “ 175 °C |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Adapter Plating Material | Zinc Nickel (ASTM B841) Chromate Chemical Conversion |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Noninsulated Connector, 1-1/4 In., 90 Deg (3425)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thick Series 40A, 2 Pole, 120/240V AC (UBIZ240)
- SQUARE D Load Center, HOM, 4 Spaces, 125A, 240V, Main Lug, 1 Phase (HOM48L125GRB)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (OPM-1038RSW)
- REMKE Cord Grip, Alum, 3/8" NPT, .188-.250 (RSR-004)
- RACO Liquid Tight Connector, 1/2in., Silver (3702-6)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1052ZP)
- ABB Liquid Tight Connector, 3/4in., Silver (2931SST)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1023SS)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG9 (LNP9B)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1063)
- Raychem Strain Relief Connector