Shop All Strain Relief Connector
Raychem
TXR40AZ00-1606AI
Mfr # EB9466-000
Zoro # G000961520
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Black
- Connector Shell Size 17, E
- Connector Detail Specification Number D38999/40, D38999/20, D38999/24, D38999/46, D38999/42, D38999/47, D38999/26
- Operating Temperature Range -65 “ 175 °C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # EB9466-000
- Zoro # G000961520
- Country of Origin Mexico
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 17, E |
Adapter Entry Size | 6 |
Cable Entry Diameter | .01 “ .38 in |
Cable Diameter Range | .188 “ .3 in |
Details
Material | Aluminum |
Color | Black |
Connector Detail Specification Number | D38999/40, D38999/20, D38999/24, D38999/46, D38999/42, D38999/47, D38999/26 |
Operating Temperature Range | -65 “ 175 °C |
Termination Device Included | TR06AI |
Overbraid Termination | Tinel-Lock Ring |
Salt Spray Resistance | 500 Hr |
Adapter Plating Material | Zinc Nickel (ASTM B841) Chromate Chemical Conversion |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,W |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
TE Adapter Code | 40 |
Style | Tinel-Lock Adapter |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Cleartap Insulated Multi-Tap Connector (PCT-4-4/0-EC)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Gray (BRY5362GRY)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1/2 In., Nylon, 90 Deg (P0509NGY)
- EATON BUSSMANN Plug Fuse, SL Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC, 3 PK (BP/SL-15)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-210)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 0.30 to 0.36 in Cord, Gray (HS1003G)
- ABB Liquid Tight Connector, 3/4in., Silver (2932SST)
- CALBRITE Cord Connector, 1/2 in. Conduit (S40506GR00)
- REMKE Cord Grip, Alum, 90 deg., 1", .562-.625 (RSR-9310)
- RACO Cord Connector, 2-3/4" L, 1/2" Conduit (3794-3)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .568-.688 (RSR-9211)
- Raychem Cord Grips