Shop All Strain Relief Connector
Raychem
TXR40AZ00-1410AI
Mfr # EB9464-000
Zoro # G000961445
product price: $175.99
/ea
Sold in multiples of 25 for $4,399.75
Free Shipping & Returns
$4,399.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Black
- TE Adapter Code 40
- Cable Diameter Range .313 “ .5 in
- Salt Spray Resistance 500 Hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # EB9464-000
- Zoro # G000961445
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | .313 “ .5 in |
Cable Entry Diameter | .01 “ .63 in |
Adapter Entry Size | 10 |
Connector Shell Size | 15, D |
Details
Material | Aluminum |
Color | Black |
TE Adapter Code | 40 |
Salt Spray Resistance | 500 Hr |
Connector Detail Specification Number | D38999/26, D38999/46, D38999/20, D38999/24, D38999/40, D38999/47, D38999/42 |
Style | Tinel-Lock Adapter |
Operating Temperature Range | -65 “ 175 °C |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class F,W |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Overbraid Termination | Tinel-Lock Ring |
Termination Device Included | TR10AI |
Adapter Plating Material | Zinc Nickel (ASTM B841) Chromate Chemical Conversion |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Auxiliary 125VDc Other Relay (12HFA51A42H)
- GE Miniature Circuit Breaker, THQP Series 40A, 2 Pole, 120/240V AC (THQP240)
- PANDUIT Spiral Wrap, .12"x100ft, Polyethylene, Blk (T12F-C0)
- SCHNEIDER ELECTRIC Selector switch head, Harmony 9001K, metal, long handle, black, 30mm, 3 positions, stay put (9001KS46FB)
- REMKE Cord Grip, Alum, 90 deg., 1", .562-.625 (RSR-9310)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Yellow (SHC1041)
- REMKE Cord Grip, Alum, 3/4" NPT, .188-.250 (RSR-2104)
- ABB Cable Connector, 1/2 In, Straight (TCF050-27AL)
- REMKE Cord Grip, PG29 Thread, .625-.750 (RPG-29312)
- L.H. DOTTIE L.H. Dottie 1'' Steel Strain Relief Connector (Purple Grommet), 5PK (SR100B850)
- REMKE Cord Grip, Alum, 3/4" NPT, .375-.438 (RSR-2107)
- Raychem Strain Relief Connector