Shop All Strain Relief Connector
Raychem
TXR40AZ00-1408BI
Mfr # TXR40AZ00-1408BI
Zoro # G700962421
product price: $171.99
/ea
Sold in multiples of 13 for $2,235.87
Free Shipping & Returns
$2,235.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Pluggable I/O Accessory Type Tinel-Lock Adapter
- Termination Device Type Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring
- Adapter Plating Material Zinc Nickel (ASTM B841)
- Backshell Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR40AZ00-1408BI
- Zoro # G700962421
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 8 |
Cable Entry Diameter | .2 “ 12.7 mm[.01 “ .5 in] |
Connector Shell Size | 15,D |
Cable Diameter Range | 6.4 “ 10.2 mm[.25 “ .4 in] |
Details
Color | Black |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Adapter Plating Material | Zinc Nickel (ASTM B841) |
Backshell Material | Aluminum |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Series | Raychem TXR |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
TE Adapter Code | 40 |
Overbraid Termination | Tinel-Lock Ring |
Termination Device Included | TR08BI |
Salt Spray Resistance | 500 Hr |
Adapter Angle | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, 3PST (RIB013P)
- POWER FIRST 16-14 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (5WHD6)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles (8536SDO1V02S)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 2.25A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM2.25)
- RACO Liquidtight Connector, 3", Insul Dc Zinc (3522DC)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1054)
- RACO Liquidtight Connector, 1/2", Dc Zinc (3402DC)
- ABB Cable Connector, 3/4 In, Straight (TCF075-78AL)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in., 90 deg (NHC1052)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Orchid (SHC1042CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Red (SHC1021ZP)
- Raychem Strain Relief Connector