Shop All Strain Relief Connector
Raychem
TXR40AZ00-1408BI
Mfr # CW1065-000
Zoro # G100961345
product price: $210.99
/ea
Sold in multiples of 13 for $2,742.87
Free Shipping & Returns
$2,742.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Black
- Style Tinel-Lock Adapter
- Overbraid Termination Tinel-Lock Ring
- Adapter Entry Size 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # CW1065-000
- Zoro # G100961345
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 8 |
Connector Shell Size | D, 15 |
Cable Diameter Range | .25 “ .4 in |
Cable Entry Diameter | .01 “ .5 in |
Details
Material | Aluminum |
Color | Black |
Style | Tinel-Lock Adapter |
Overbraid Termination | Tinel-Lock Ring |
TE Adapter Code | 40 |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class F,W |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Connector Detail Specification Number | D38999/40, D38999/47, D38999/26, D38999/20, D38999/46, D38999/24, D38999/42 |
Termination Device Included | TR08BI |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Salt Spray Resistance | 500 Hr |
Adapter Plating Material | Zinc Nickel (ASTM B841) Chromate Chemical Conversion |
Operating Temperature Range | -65 “ 175 °C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Angle Bracket, Gold (V331Y)
- OMRON Industrial Snap Action Switch, Cross Roller, Panel Mount, Plunger Actuator, SPDT (Z-15GQ21-B7-K)
- KABLE KONTROL Cable Zip Ties 8" Inch Long - UV Resistant Nylon - 50 Lbs Tensile Strength - 1000 pc Pack (CT209)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 8.00x8.00x60 (A8860T1T)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 2.188-2.312 (RSR-737)
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Brown Grommet), 10PK (SR75A650)
- REMKE Cord Grip, Alum, 2", 2.062-2.188, Size 7 (RSR-6735)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in, 90 deg, Blue (NHC1035)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .188-.250 (RSR-9104)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/4 in., 45, Yellow (VHC1037)
- REMKE Cord Grip, Ni Plated Brass, PG16, .39-.55 (BR16AA)
- Raychem Cord Grips