Shop All Strain Relief Connector
Raychem
TXR40AZ00-1408AI
Mfr # TXR40AZ00-1408AI
Zoro # G300962456
product price: $98.25
/ea
Free Shipping & Returns
$98.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Salt Spray Resistance 500 Hr
- Termination Device Included TR08AI
- Adapter Angle Straight
- Cable Diameter Range 6.4 “ 10.2 mm[.25 “ .4 in]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR40AZ00-1408AI
- Zoro # G300962456
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | 6.4 “ 10.2 mm[.25 “ .4 in] |
Connector Shell Size | 15,D |
Cable Entry Diameter | .2 “ 12.7 mm[.01 “ .5 in] |
Adapter Entry Size | 8 |
Details
Color | Black |
Salt Spray Resistance | 500 Hr |
Termination Device Included | TR08AI |
Adapter Angle | Straight |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Overbraid Termination | Tinel-Lock Ring |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Adapter Plating Material | Zinc Nickel (ASTM B841) |
TE Adapter Code | 40 |
Series | Raychem TXR |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Backshell Material | Aluminum |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Brown, 10 ft. L (FT2BR10)
- AC WORKS 6-50P Welder Plug to 6-30R 3-Prong 30 Amp 250 Volt HVAC Female Adapter (AD650630)
- EATON Toggle Switch, DPST, 10A @ 250V, QuikConnct (7565K7)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A202008LP)
- REMKE Cord Grip, Gry, Polyamide, M20, .23-.47 (RD20MR-GY)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1053ZP)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .750-.875 (RSR-414)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, 1-45/64" L (SEC50GALN)
- ABB Cable Connector, 1/2 In, Straight (TCF050-78AL)
- ABB Liquid Tight Connector, 1 in., Silver (2940SST)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Blue (SHC1012ZP)
- Raychem Cord Grips