Shop All Strain Relief Connector
Raychem
TXR40AZ00-1214BI
Mfr # TXR40AZ00-1214BI
Zoro # G600962330
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Pluggable I/O Accessory Type Tinel-Lock Adapter
- Adapter Entry Size 14
- Connector General Specification Number MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W
- Connector Shell Size 13,C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR40AZ00-1214BI
- Zoro # G600962330
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 14 |
Connector Shell Size | 13,C |
Cable Entry Diameter | .2 “ 22.2 mm[.01 “ .88 in] |
Cable Diameter Range | 11.1 “ 17.8 mm[.438 “ .7 in] |
Details
Color | Black |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Backshell Material | Aluminum |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
TE Adapter Code | 40 |
Salt Spray Resistance | 500 Hr |
Termination Device Included | TR14BI |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Adapter Plating Material | Zinc Nickel (ASTM B841) |
Overbraid Termination | Tinel-Lock Ring |
Series | Raychem TXR |
Adapter Angle | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 0.500 In., 25 ft., Black (FWN0.50BK25)
- SIEMENS Power Contactor, 3 Poles, 230V AC, 25 A (3RT20261AL20)
- IDEAL TTT Kit, RJ-45, RJ-11, F-Type Adapter (33-866)
- MONOPRICE Surface Mount Box, 2P, White (7089)
- RACO Liquidtight Connector, 2", Insul Dc Zinc (3518DC)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in, 90 deg, Blue (NHC1035CR)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG7 (LNP7B)
- RACO Liquidtight Connctr, 90 deg., 3/4", Dc Zinc (3423DC)
- HALEX Halex 27697 0.75 in. Non-Metallic Strain Relief Connector (190812)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375 (RSR-106)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/2 in., Gray (HS1002G)
- Raychem Strain Relief Connector