Shop All Strain Relief Connector
Raychem
TXR40AZ00-1007BI
Mfr # CZ4503-000
Zoro # G300961558
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Black
- TE Adapter Code 40
- Cable Entry Diameter .01 “ .44 in
- Connector Detail Specification Number D38999/20, D38999/24, D38999/40, D38999/47, D38999/46, D38999/26, D38999/42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # CZ4503-000
- Zoro # G300961558
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .01 “ .44 in |
Adapter Entry Size | 7 |
Cable Diameter Range | .219 “ .35 in |
Connector Shell Size | 11, B |
Details
Material | Aluminum |
Color | Black |
TE Adapter Code | 40 |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/40, D38999/47, D38999/46, D38999/26, D38999/42 |
Style | Tinel-Lock Adapter |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Operating Temperature Range | -65 “ 175 °C |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Salt Spray Resistance | 500 Hr |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,F,W |
Overbraid Termination | Tinel-Lock Ring |
Termination Device Included | TR07BI |
Adapter Plating Material | Zinc Nickel (ASTM B841) Chromate Chemical Conversion |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Head, Rllr Plngr, Top, 1.69 In (ZCKD02)
- PANDUIT Quick Splice, 18, PK25 (EQSP14D-Q)
- REES Standard Pilot Light w/Red Lens (40431002)
- ECCO Alarm Switch, Heavy Duty (SW15)
- RACO Liquidtight Conn, Ground Lug, 3", Iron (3522-3)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Brn (NHC1024CR)
- REMKE Cord Grip, PG16 Thread, .562-.625 (RPG-16210)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1 in., Straight, White (SHC1047)
- REMKE Cord Grip, Nylon, 90 deg., 1/2", .250-.312 (RSP-9105)
- ABB Cable Connector, 1-1/2 In, Straight (TCF150-115AL)
- REMKE Cord Grip, Steel, 3/8" NPT, .375-.438 (RSRS-007)
- Raychem Strain Relief Connector