Shop All Strain Relief Connector
Raychem
TXR40AZ00-0804BI
Mfr # TXR40AZ00-0804BI
Zoro # G600962217
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- TE Adapter Code 40
- Backshell Material Aluminum
- Series Raychem TXR
- Connector Detail Specification Number D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # TXR40AZ00-0804BI
- Zoro # G600962217
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 4 |
Cable Entry Diameter | .2 “ 6.4 mm[.01 “ .25 in] |
Cable Diameter Range | 3.2 “ 5.1 mm[.125 “ .2 in] |
Connector Shell Size | 09,A |
Details
Color | Black |
TE Adapter Code | 40 |
Backshell Material | Aluminum |
Series | Raychem TXR |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Adapter Angle | Straight |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Termination Device Included | TR04BI |
Adapter Plating Material | Zinc Nickel (ASTM B841) |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Salt Spray Resistance | 500 Hr |
Overbraid Termination | Tinel-Lock Ring |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Plug-In GFCI, 6.0 ft. Cord L, Yellow (53TY62)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB5AG6)
- SQUARE D Pendant Pushbutton, 30mm, Momentary (9001SKRU1)
- PANDUIT Contractor 34 Pc Lock-Out Kit, Rd (PSL-KT-CONA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Orchid (SHC1038)
- RACO Liquidtight Connectr, 90 deg., 2-1/2", Stl (3430)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Slv (4961AL)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750 (RSR-2312)
- REMKE Cord Grip, Alum, 1/2" NPT, .438-.500 (RSR-108)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1/2 In, Straight, Gray (SEC50GA)
- L.H. DOTTIE L.H. Dottie 1'' Steel Strain Relief Connector (Yellow Grommet), 5PK (SR100B750)
- Raychem Strain Relief Connector