Shop All Strain Relief Connector
Raychem
TXR40AZ00-0804AI
Mfr # TXR40AZ00-0804AI
Zoro # G700962193
product price: $64.75
/ea
Sold in multiples of 2 for $129.50
$129.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Adapter Angle Straight
- Connector Detail Specification Number D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47
- Cable Diameter Range 3.2 “ 5.1 mm[.125 “ .2 in]
- Pluggable I/O Accessory Type Tinel-Lock Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # TXR40AZ00-0804AI
- Zoro # G700962193
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | 3.2 “ 5.1 mm[.125 “ .2 in] |
Adapter Entry Size | 4 |
Cable Entry Diameter | .2 “ 6.4 mm[.01 “ .25 in] |
Connector Shell Size | 09,A |
Details
Color | Black |
Adapter Angle | Straight |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Series | Raychem TXR |
Overbraid Termination | Tinel-Lock Ring |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
TE Adapter Code | 40 |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Salt Spray Resistance | 500 Hr |
Termination Device Included | TR04AI |
Backshell Material | Aluminum |
Adapter Plating Material | Zinc Nickel (ASTM B841) |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Enclosure (HSQ2426)
- GROTE Solder Splice Terminal, 22-18 Ga, PK100 (83-2618)
- IFM Cordset, 3 Pin, Receptacle, Female (EVC144)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C770)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 2" (3568-3)
- REMKE Cord Grip, Blk, Polyamide, M25, .51-.70 (RD25MA)
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Purple Grommet), 10PK (SR75B850)
- REMKE Cord Grip, PG29 Thread, .750-.875 (RPG-29314)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/8 in., Straight, Orange (SHC1008)
- ABB Cable Connector, 1/2 In, Straight (TCF050-40AL)
- HALEX 12NM Relief Connector (27693)
- Raychem Cord Grips