Shop All Strain Relief Connector
Raychem
TXR40AZ00-0804AI
Mfr # EB9456-000
Zoro # G600961661
product price: $69.29
/ea
Sold in multiples of 2 for $138.58
$138.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Black
- Cable Diameter Range .125 “ .2 in
- Style Tinel-Lock Adapter
- Overbraid Termination Tinel-Lock Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # EB9456-000
- Zoro # G600961661
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | .125 “ .2 in |
Cable Entry Diameter | .01 “ .25 in |
Connector Shell Size | A, 9 |
Adapter Entry Size | 4 |
Details
Material | Aluminum |
Color | Black |
Style | Tinel-Lock Adapter |
Overbraid Termination | Tinel-Lock Ring |
TE Adapter Code | 40 |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Adapter Plating Material | Zinc Nickel (ASTM B841) Chromate Chemical Conversion |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,F,W |
Termination Device Included | TR04AI |
Salt Spray Resistance | 500 Hr |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Operating Temperature Range | -65 “ 175 °C |
Connector Detail Specification Number | D38999/20, D38999/47, D38999/40, D38999/24, D38999/46, D38999/26, D38999/42 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Surge Arrester, Pnl, 20000A, 5.25inWx6.5inL (THQLSURGE)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC15002)
- AIMS POWER Power Inverter, Modified Sine Wave, 5,000 W Peak, 2,500 W Continuous, 2 Outlets (PWRINV250024W)
- SIEMENS Module (6SL3210-1PE22-7UL0)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625 (RSR-110)
- REMKE Cord Grip, Nylon, 90 deg., 1/2", .562-.625 (RSP-9110)
- REMKE Cord Grip, Alum, 1/2" NPT, .125-.188 (RSR-1003)
- KILLARK Cable Connector, 2.60" L, 3/4"Hub Trade (MC2)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1078)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1 In, Straight, Gray (SEC100GA)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Blk (4972NM)
- Raychem Strain Relief Connector