Shop All Strain Relief Connector
Raychem
TXR40AC90-2414AI
Mfr # 319575-000
Zoro # G400959714
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Bright
- Termination Device Type Tinel-Lock Ring, Side-Entry Tinel-Lock Ring
- Connector Detail Specification Number D38999/47, D38999/46, D38999/42, D38999/40, D38999/26, D38999/20, D38999/24
- Connector Shell Size J, 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # 319575-000
- Zoro # G400959714
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Connector Shell Size | J, 25 |
Cable Entry Diameter | .01 “ .88 in |
Adapter Entry Size | 14 |
Cable Diameter Range | .438 “ .7 in |
Details
Material | Aluminum |
Color | Bright |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Connector Detail Specification Number | D38999/47, D38999/46, D38999/42, D38999/40, D38999/26, D38999/20, D38999/24 |
Termination Device Included | TR14AI |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series III/Class C,F,K,W |
Salt Spray Resistance | 48 Hr |
Adapter Plating Material | Electroless Nickel (AMS-C-26074) |
Operating Temperature Range | -65 “ 200 °C |
Style | Tinel-Lock Adapter |
TE Adapter Code | 40 |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Overbraid Termination | Tinel-Lock Ring |
Adapter Angle | 90 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1-1/4", 1.250-1.375 (RSR-9422)
- SQUARE D Coil, Magnetic, 120 Vac (2959S13W30B)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Socket Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (389FXAXC1-120A)
- IDEAL Cat6 Kystn Mod Jack Wht, PK10 (89-761WH)
- REMKE Cord Grip, Alum, 1-1/2", 1.00-1.125, Size 5 (RSR-518)
- RACO Liquidtight Connector, 3/8", Insul Zinc (3511DC)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .250-.312 (RSR-9105)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG16, Straight, Gray (SECP16GA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Gray (HJ1004GPK25)
- ABB Liquid Tight Connector, 1 in., Silver (2942AL)
- REMKE Cord Grip, Alum, 1-1/2", .688-.812, Size 5 (RSR-513)
- Raychem Cord Grips